Zoro Homepage

Tool Lanyard, 35 In. L, Blue, Polyester

  • Mfr # 5027E

  • Zoro # G4407453


product price: $21.59
/ea

Key Features

Color
Blue
Length
35 in
Max. Working Load
10 lb
For Use With
Hand Tools, Power Tools
Line Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5027E
Zoro #
G4407453
UPC #
-
Country of Origin
China

Dimensions

Length
35 in
Max. Working Length
36 in
Maximum Working Length
36 in

Details

Item
Tool Lanyard
Color
Blue
Max. Working Load
10 lb
For Use With
Hand Tools, Power Tools
Line Material
Polyester
Hardware Material
Steel
Brand and Series
FallTech
Weight Capacity
5 lb
Tethering Component
Tether
Tether Style
Elastic
For Tool Type
Hand Tools, Power Tools
Tool End Connection
Carabiner
Anchorage End Material
Steel
Anchorage End Connection
Carabiner

Description

Tool Lanyard, Color Blue, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Power Tools, Maximum Working Length 36 in, Tool End Connection Carabiner, Hardware Material Steel, Tether Style Elastic, Tethering Component Tether, Weight Capacity 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.