Zoro Homepage

Tool Lanyard, 5032A

  • Mfr # 5032A

  • Zoro # G400829925


product price: $31.15
/ea

Key Features

Color
Black, Blue
Max. Working Load
5 lb
For Use With
Hand Tools, Power Tools
Hardware Material
Aluminum
For Tool Type
Hand Tools, Power Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5032A
Zoro #
G400829925
UPC #
848013039965
Country of Origin
China

Dimensions

Max. Working Length
36 in
Maximum Working Length
36 in

Details

Item
Tool Lanyard
Color
Black, Blue
Max. Working Load
5 lb
For Use With
Hand Tools, Power Tools
Hardware Material
Aluminum
For Tool Type
Hand Tools, Power Tools
Anchorage End Connection
Carabiner
Tethering Component
Tether
Tool End Connection
Carabiner
Brand and Series
FallTech for Tools
Tether Material
Polyester
Tether Style
Elastic
Weight Capacity
5 lb
Anchorage End Material
Aluminum, Nylon

Description

Tool Lanyard, Color Black, Blue, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, Nylon, For Tool Type Hand Tools, Power Tools, Maximum Working Length 36 in, Tool End Connection Carabiner, Hardware Material Aluminum, Tether Material Polyester, Tether Style Elastic, Tethering Component Tether, Weight Capacity 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.