Tool Lanyard, PK10
Mfr # 5027B10
Zoro # G100830085
product price: $135.99
/pk 10, $13.60/ea
Free Shipping & Returns
Key Features
Color
Black, Blue
Max. Working Load
15 lb
For Use With
Hand Tools, Power Tools
Hardware Material
Steel
Tether Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5027B10
Zoro #
G100830085
UPC #
848013078698
Country of Origin
China
Dimensions
Max. Working Length
36 in
Maximum Working Length
36 in
Details
Item
Tool Lanyard
Color
Black, Blue
Max. Working Load
15 lb
For Use With
Hand Tools, Power Tools
Hardware Material
Steel
Tether Style
Elastic
For Tool Type
Hand Tools, Power Tools
Brand and Series
FallTech for Tools
Weight Capacity
15 lb
Anchorage End Connection
Carabiner
Tethering Component
Tether
Anchorage End Material
Nylon, Steel
Tool End Connection
Carabiner
Tether Material
Polyester
Description
Tool Lanyard, Color Black, Blue, Anchorage End Connection Carabiner, Anchorage End Material Nylon, Steel, For Tool Type Hand Tools, Power Tools, Maximum Working Length 36 in, Tool End Connection Carabiner, Hardware Material Steel, Tether Material Polyester, Tether Style Elastic, Tethering Component Tether, Weight Capacity 15 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.