
Tool Tether Tape
Mfr # 5307B1
Zoro # G706171452
product price: $50.29
/eaKey Features
Color
Black
Max. Working Load
5 lb
For Use With
Hand Tools, Power Tools
Width
1 in
Material
Fiber Reinforced Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5307B1
Zoro #
G706171452
UPC #
848013025944
Country of Origin
China
Dimensions
Width
1 in
Details
Item
Tool Tether Tape
Color
Black
Max. Working Load
5 lb
For Use With
Hand Tools, Power Tools
Material
Fiber Reinforced Silicone
Standards
ANSI/ISEA 121-2018
Attachment Point Style
Tape-On
Tool Attachment Method
Tape-On
Tool End Connection
Tape-On
For Tool Type
Hand Tools, Power Tools
Weight Capacity
5 lb
Tethering End Connection
Tape-On
Tethering Component
Tether
Strap Color
Black
Description
Tool Tether Tape, Attachment Point Style Tape-On, Color Black, D-Ring Material Not Applicable, Strap Color Black, Tethering Component Tether, Tethering End Connection Tape-On, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 5 lb, Width 1 in, For Tool Type Hand Tools, Power Tools, Material Fiber Reinforced Silicone, Standards ANSI/ISEA 121-2018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.