Tower Harness, S, 425 lb, Quick-Connect Chest/ Tongue Leg Straps, Back, Chest, Hips D-Ring
Mfr # 8048S
Zoro # G115379968
product price: $998.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8048S
Zoro #
G115379968
UPC #
848013040848
Country of Origin
United States
Details
Item
Tower Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Includes Padding
Yes
Torso Adjustment
Cam
Harness D-Ring Material
Aluminum
RFID Equipped
No
Harness Color
Black/Blue
With Belt
Yes
Features
Advanced Gel Padding Material Disperses Harness Loads, Conventional Quick-Connect Buckles Allow the Seat to be Removed Entirely when Not Needed, Eliminating Hot Spots and Pressure Points for All-Day Comfort, Uses a Self-Orienting Magnet for Seat Retention Instead of Hooks for a Snag-Free Experience
Padding Location
Back, Leg, Shoulder
Hardware Material
Aluminum
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.10-2018
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Belt, Trauma Strap
Industry
Tower, Wind Power
Description
Tower Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Tower, Wind Power, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.