Tradesman(R) Fall Protection Harness, 2XL/3XL, 425 lb, Quick-Connect Chest/ Tongue Leg Straps
Mfr # 7078C2X3X
Zoro # G813780288
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use, Positioning
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7078C2X3X
Zoro #
G813780288
UPC #
848013026828
Country of Origin
Mexico
Details
Item
Fall Protection Harness
Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
Tradesman(R)
Includes Padding
Yes
Torso Adjustment
Mating
Features
Dorsal Attachment Tunnel, V-Slot Locking D-Ring Plate Minimizes Slippage
Harness Color
Black/Red
RFID Equipped
No
With Belt
Yes
Hardware Material
Steel
Padding Location
Shoulder, Waist
Harness D-Ring Material
Steel
ANSI Standards Met
ANSI Z359.11-2021
Other Standards
ANSI Z359.11-2021, CSA Z259.10-2018
Industry
Construction
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Safety Features
Belt, Trauma Strap
Description
Fall Protection Harness, Harness Style Vest, Safety Features Belt, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Red, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.