Tradesman(R) Fall Protection Harness, L/XL, 425 lb, Quick-Connect Chest/ Tongue Leg Straps
Mfr # 7078CLX
Zoro # G113780292
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use, Positioning
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7078CLX
Zoro #
G113780292
UPC #
848013017345
Country of Origin
Mexico
Details
Item
Fall Protection Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
Tradesman(R)
Includes Padding
Yes
Features
Dorsal Attachment Tunnel, V-Slot Locking D-Ring Plate Minimizes Slippage
RFID Equipped
No
Padding Location
Shoulder, Waist
Harness D-Ring Material
Steel
Hardware Material
Steel
Harness Color
Black/Red
With Belt
Yes
Torso Adjustment
Mating
Other Standards
ANSI Z359.11-2021, CSA Z259.10-2018
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction
Safety Features
Belt, Trauma Strap
Description
Fall Protection Harness, Harness Style Vest, Safety Features Belt, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Red, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.