Zoro Homepage

Trailing Beam Clamp, 25 1/2 in Length, 425 lb Weigth Capacity, Steel Anchor, Pivot D-Ring

  • Mfr # 7534

  • Zoro # G800830002


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z359.18-2017, OSHA 1910.66, OSHA 1926.502
Length
25 1/2 in
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7534
Zoro #
G800830002
UPC #
848013040244
Country of Origin
Taiwan, Province of China

Dimensions

Length
25 1/2 in
Depth
25 1/2 in
Width
2 3/8 in
For Max. Flange Thickness
1.625 in
For Min. Flange Width
3 in
For Flange Width Range
3 in to 18 1/2 in
For Max. Flange Width
18 1/4 in
Ring Diameter
2 1/4 in
For Maximum Flange Width
18 1/4 in
For Maximum Flange Thickness
1 5/8 in
For Minimum Flange Width
3 in

Details

Item
Trailing Beam Clamp
Standards
ANSI Z359.18-2017, OSHA 1910.66, OSHA 1926.502
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Pivot D-Ring
Workers per System
1
Visual Load Indicator
No
D-Ring Material
Steel
Mounting Orientation
Horizontal
Sliding Mechanism
Threaded Crossbar
Anchor Installation
Reusable
Beam Clamp Style
Sliding
Brand and Series
FallTech
Anchor Performance
Smooth Glide
Anchorage End Connection
Clamp
Series
Anchorages
Adjustment Style
Threaded Crossbar
Number of Mounting Holes
0
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.18-2017
Material
Steel

Description

Trailing Beam Clamp, Length 25 1/2 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 25 1/2 in, Attachment Point Pivot D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.18-2017, For Maximum Flange Width 18 1/4 in, For Minimum Flange Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.