Shop FALLTECH
See all product information
Create Account
Tripod System, Tripod, 8 ft, 310 lb
- Mfr # G7509T
- Zoro # G425075673
product price:Â
$
4,935.99
/ea
Free Shipping & Returns
Key Features
Minimum Height
5 ft
Weight Capacity
5,000 lb
For Use With
Rope Winch/SRL System Component
Standards
ANSI, OSHA
Winch Cable Length
60 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G7509T
- Zoro #
- G425075673
- UPC #
- 848013081537
- Country of Origin
- United States
- Item
- Tripod System
- Weight Capacity
- 5,000 lb
- For Use With
- Rope Winch/SRL System Component
- Standards
- ANSI, OSHA
- Includes SRL
- Yes
- System Includes
- Winch, SRL
- Base Mount Style
- Leg
- Includes Winch
- Yes
- Tripod Material
- Aluminum
- Includes
- Leg Brackets, Leg Safety Chain, SRL-R Storage Bags, Tripod, Winch
- Confined Space Component
- Tripod
- Rated For Lifting
- Personnel
- SRL Weight Capacity
- 310 lb
Dimensions
- Minimum Height
- 5 ft
- Winch Cable Length
- 60 ft
- Maximum Height
- 8 ft
- Maximum Base Radius
- 91 in
- SRL Cable Length
- 45 ft
- Minimum Base Radius
- 55 in
Description
Tripod System, Confined Space Component Tripod, Includes Leg Brackets, Leg Safety Chain, SRL-R Storage Bags, Tripod, Winch, For Use With Rope Winch/SRL System Component, Minimum Base Radius 55 in, Maximum Base Radius 91 in, Winch Cable Length 60 ft, Includes Winch Yes, Winch Weight Capacity Not Applicable, Includes SRL Yes, Weight Capacity 5,000 lb, Tripod Material Aluminum, Maximum Height 8 ft, System Includes Winch, SRL, Minimum Height 5 ft, SRL Cable Length 45 ft, SRL Weight Capacity 310 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.