Shop FALLTECH
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tripod, Tripod, 8 ft
- Mfr # G7276T
- Zoro # G625075701
product price:Â
$
1,777.99
/ea
Key Features
Includes SRL
No
Includes
Anchoring Eyebolts, Leg Safety Chain, Pulleys, Storage Bag
Maximum Height
8 ft
Weight Capacity
5,000 lb
Minimum Height
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G7276T
- Zoro #
- G625075701
- UPC #
- 848013032980
- Country of Origin
- Taiwan, Province of China
- Item
- Tripod
- Includes SRL
- No
- Includes
- Anchoring Eyebolts, Leg Safety Chain, Pulleys, Storage Bag
- Weight Capacity
- 5,000 lb
- Confined Space Component
- Tripod
- Anchorage Point Rating
- 5,000 lb
- For Use With
- Rope Winch/SRL System Component
- Base Mount Style
- Leg
- Tripod Material
- Aluminum
- Standards
- OSHA 1910.66, OSHA 1926.502
- Includes Winch
- No
Dimensions
- Maximum Height
- 8 ft
- Minimum Height
- 5 ft
- Minimum Base Radius
- 55 in
- Maximum Base Radius
- 91 in
Description
Tripod, Confined Space Component Tripod, Includes Anchoring Eyebolts, Leg Safety Chain, Pulleys, Storage Bag, For Use With Rope Winch/SRL System Component, Minimum Base Radius 55 in, Maximum Base Radius 91 in, Winch Cable Length Not Applicable, Includes Winch No, Winch Weight Capacity Not Applicable, Includes SRL No, Weight Capacity 5,000 lb, SRL Cable Material Not Applicable, Tripod Material Aluminum, Maximum Height 8 ft, Minimum Height 5 ft, SRL Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.