Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Hitch Mount, Aluminum/Steel Base

  • Mfr # 6501644

  • Zoro # G200690398


product price: $2,242.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Color
Bronze, Orange
Height
36 in
Length
39 3/4 in
Confined Space Item
Vehicle Hitch Mount Sleeve Davit Base
For Use With
24 in to 44 in Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6501644
Zoro #
G200690398
UPC #
848013062468
Country of Origin
China

Dimensions

Height
36 in
Length
39 3/4 in
Width
96 in
For Hitch Receiver Width
2 in
Extension Tube Length
32 1/4 in

Details

Item
Vehicle Hitch Mount
Color
Bronze, Orange
Confined Space Item
Vehicle Hitch Mount Sleeve Davit Base
For Use With
24 in to 44 in Systems
Weight Capacity
310 lb
Standards
OSHA 1926.502 Regulations
Includes
PVC Insert
Sleeve Material
PVC
Finish
Powder Coated
Series
FallTech
Brand and Series
FallTech; Vehicle Hitch Mount
Base Material
Aluminum, Steel
Hitch Mount Component
Sleeve Extension
Base Features
Adjustable
Base Installation
Portable
Compatible Component
Lower Mast Extension
Entry Orientation
Horizontal, Vertical
Base Mount Style
Vehicle Hitch Mount
Confined Space Component
Extension
Material
Aluminum/Steel

Description

Vehicle Hitch Mount, Length 39 3/4 in, Color Bronze, Orange, Width 96 in, Height 36 in, Mounting Location Vehicle Hitch, Hitch Mount Component Sleeve Extension, For Use With 24 in to 44 in Systems, Compatible Component Lower Mast Extension, Finish Powder Coated, Confined Space Component Extension, Weight Capacity 310 lb, Extension Tube Length 32 1/4 in, Mounting Type Hitch Pin, For Hitch Receiver Width 2 in, Includes PVC Insert, Entry Orientation Horizontal, Vertical, Base Features Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.