Zoro Homepage

Vehicle Hitch Mount Extender, Plated

  • Mfr # 651102

  • Zoro # G500690487


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
2 1/2 in
Length
24 in
For Use With
Vehicle Hitch-Mount Bases
Weight Capacity
310 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651102
Zoro #
G500690487
UPC #
848013067043
Country of Origin
China

Dimensions

Height
2 1/2 in
Length
24 in
Width
2 1/2 in
For Hitch Receiver Width
2 in
Extension Tube Length
30 1/4 in

Details

Item
Vehicle Hitch Mount Extender
Color
Bronze
For Use With
Vehicle Hitch-Mount Bases
Weight Capacity
310 lb
Standards
OSHA 1926.502 and 1910.66 Regulations
Includes
2 1/2 in Detent Pin
Finish
Plated
Base Material
Carbon Steel
Compatible Component
Vehicle Hitch Mount Base
Confined Space Component
Extension
Hitch Mount Component
Sleeve Extension
Confined Space Item
Base
Material
Carbon Steel

Description

Vehicle Hitch Mount Extender, Length 24 in, Color Bronze, Width 2 1/2 in, Height 2 1/2 in, Mounting Location Vehicle Hitch, Hitch Mount Component Sleeve Extension, Compatible Component Vehicle Hitch Mount Base, Finish Plated, Confined Space Component Extension, Weight Capacity 310 lb, Extension Tube Length 30 1/4 in, Mounting Type Hitch Pin, For Hitch Receiver Width 2 in, Includes 2 1/2 in Detent Pin, Base Material Carbon Steel, Sleeve Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.