Vertical Lifeline, White, Steel Hardware
Mfr # 820020
Zoro # G800830095
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Series
Vertical Lifelines
Weight Capacity
310 lb
Includes
Snap Hook, Splice-Protecting Shrink Tube, Steel Thimble
Standards
ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
820020
Zoro #
G800830095
UPC #
848013091833
Country of Origin
United States
Dimensions
Rope Diameter
5/8 in
Length
200 ft
Details
Item
Vertical Lifeline
Series
Vertical Lifelines
Weight Capacity
310 lb
Includes
Snap Hook, Splice-Protecting Shrink Tube, Steel Thimble
Standards
ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66
Color
White
For Use With
PFAS or Restraint System
Tensile Strength
5,000 lb
Rope End Style
Braided Rope
Workers per System
1
Hardware Material
Steel
Anchorage End Connection
Snap Hook
Lifeline Material
Polyester
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66, Rope Lifeline Component Rope Lifeline, For Use With PFAS or Restraint System, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 200 ft, Lifeline Material Polyester, Includes Snap Hook, Splice-Protecting Shrink Tube, Steel Thimble, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Braided Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.