Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WeldTech Shock Absorbing Lanyard, 6 ft. Length, 2 Leg(s), 310 lb. Weight Capacity

  • Mfr # 8243Y

  • Zoro # G6152517


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.13, 2009
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8243Y
Zoro #
G6152517
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Extended Fall Length
10 ft.
Strap Width
2"
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.13, 2009
Number of Legs
2
Series
WeldTech
Harness Hook Type
Snap Hook
For Use With
Full Body Harness
Anchorage Hook Gate Opening
1"
Harness Hook Gate Opening
1"
Visual Load Indicator
Yes
Locking Harness Connection Hook Type
ANSI Snap Hooks
Locking Anchorage Connection Hook Type
ANSI Snap Hooks
Anchorage Hook Type
Snap Hook
Includes
Label Cover
Max. Working Load
310 lb.
Hardware Material
Alloy Steel
Tensile Strength
5000 lb.
Shock Absorbing Lanyard Type
Arc Flash
Number of Rescue Rings
0
Lifeline Material
Nomex®/Polyester Webbing

Description

Shock Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series WeldTech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.