Shop FALLTECH
See all product information
Create Account
WrapTech 6' Shock Absorbing Lanyard, with 1 Snap Hook and 2 Carabiners
- Mfr # 8241Y
- Zoro # G608446399
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Number of Legs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8241Y
- Zoro #
- G608446399
- UPC #
- 848013047595
- Country of Origin
- Taiwan, Province of China
Details
- Number of Legs
- 2
Description
Falltech 8241y wraptech 6' shock absorbing lanyard, with 1 snap hook and 2 carabiners features: y-leg for 100% tie-off with 1 snap hook and 2 x 5,000 lbs gate carabiners for tie-back heavy-duty leg construction of 1 internal webbing with outer tubular jacket designed specifically for tie-back of integral carabiners twist-lock captive-eye carabiners with 5,000 lbs gate strength for tie-back onto leg without the use of d-rings forged steel snap hook with 3,600 lbs gate strength exclusive viewpack design combines integral protection of labels and view-window for inspection of internal energy absorber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.