The Heater Treater Water Filter

  • Mfr # FTHT-20-REVFLO-G

  • Zoro # G122575902


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Height
25.25 in
Microns
5 Microns
Width
5.375 in
Housing Material
Polypropylene
Pressure Drop
<2 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTHT-20-REVFLO-G
Zoro #
G122575902
UPC #
696859913938
Country of Origin
United States

Dimensions

Height
25.25 in
Width
5.375 in

Details

Microns
5 Microns
Housing Material
Polypropylene
Pressure Drop
<2 PSI
Connection
3/4" FPT
Item
Water Filter
Color
Blue
Flow Rate
9.8 GPM

Description

Hard water scale protection unit for tankless water heaters, tank water heaters, solar hot water systems, boilers, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.