ABS/PC Electrical Enclosure, 15.7 in H, 11.8 in W, 6.7 in D, IP65

  • Mfr # 39323

  • Zoro # G714643835


product price:  $65.79
/ea

Key Features

Material
ABS/Polycarbonate
Length
15.7 in
Overall Width
11.8 in
Overall Depth
6.7 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39323
Zoro #
G714643835
UPC #
843741100598
Country of Origin
Spain

Dimensions

Length
15.7 in
Overall Width
11.8 in
Overall Depth
6.7 in
Hub Size
15.7 in H, 11.8 in W, 6.7 in D

Details

Item
Hinged Enclosure
Material
ABS/Polycarbonate
Color
Gray
Features
Weather resistance, UV Protection, Transparent Door, Lockable
Includes
Galvanized Metal Plate, Wall Mounting Kit, Triangular Key
For Use With
Outdoor/Indoor Installations

Description

The Magna Clear series IP65 ABS/PC Thermoplastic Enclosure is ideal for outdoor and indoor installations. Designed for industrial and residential applications. It protects your installations against external elements such as splashing water, dust, mud, and more. Comparable to polyester and stainless steel enclosures. This enclosure has been built according to CE standards. Dimensions 15.7 in H, 11.8 in W, 6.7 in D.The lock system increases safety for the elements within the cabinet. Designed for outdoor use, to avoid corrosion in your assemblies, and protect the housed components within. Materials are ABS for the body, Polycarbonate door, and Galvanized Back Plate inside.


  • • IP65 Weather Resistance
  • • Transparent Door
  • • Door lock with included key
  • • Drillable sides
  • • Includes mounting hardware
  • • Galvanized steel backing
  • • High Impact Resistance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.