Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, Junction Box, ABS, 2.95'' x 2.95'' x 1.5''

  • Mfr # 3056

  • Zoro # G014643825


product price: $5.69
/ea
Sold in multiples of 6 for $34.14

Key Features

Material
ABS
Length
3 in
Overall Width
3 in
Overall Depth
1.5 in
Opening Size
16-20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3056
Zoro #
G014643825
UPC #
-
Country of Origin
Spain

Dimensions

Length
3 in
Overall Width
3 in
Overall Depth
1.5 in
Opening Size
16-20 mm

Details

Item
Junction Box
Material
ABS
Color
Gray
Features
Weather resistance, UV Protection, Punchouts
For Use With
Outdoor/Indoor Installations

Description

Dimensions: 2.95" x 2.95" x 1.5" with press cover closure and 3 inlets. Rigid pipe inserts for diameter 16-20 mm.This non-metallic junction box made out of high quality ABS is the perfect solution for indoor and outdoor wiring installations and connections.This enclosure is resistant to water, dust, and many other elements. Our electrical boxes are UV protected and have high impact rating. The IP55 rating will protect your electronics and wiring from dust and splash from multiple directions. Perfect for outdoor and rainy environments.


  • • IP55 Weather Resistance
  • • UV Protection
  • • 16-20mm rigid pipe inserts
  • • Halogen Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.