
Electrical Box, Junction Box, ABS, Punchouts, 6.7'' x 4'' x 4''
Mfr # 3027
Zoro # G714643828
product price: $3.35
/eaSold in multiples of 6 for $20.10
Key Features
Material
ABS
Length
4 in
Overall Width
6.7 in
Overall Depth
4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3027
Zoro #
G714643828
UPC #
-
Country of Origin
Spain
Dimensions
Length
4 in
Overall Width
6.7 in
Overall Depth
4 in
Details
Item
Junction Box
Material
ABS
Color
Gray
Features
Weather resistance, UV Protection, Punchouts
For Use With
Outdoor/Indoor Installations
Description
Dimensions: 6.7" x 4" x 4" with press cover closure.This non-metallic junction box made out of high quality ABS is the perfect solution for indoor and outdoor wiring installations and connections.This enclosure is resistant to water, dust, and many other elements. Our electrical boxes are UV protected and have high impact rating. The IP55 rating will protect your electronics and wiring from dust and splash from multiple directions. Perfect for outdoor and rainy environments.
- • IP55 Weather Resistance
- • UV Protection
- • Punchouts for easy access
- • Halogen Free
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.