Zoro Homepage

Electrical Panel Enclosure, 6 in D, 13 in W, ABS

  • Mfr # 3952

  • Zoro # G514643837


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Nominal Width
13 in
Nominal Depth
6 in
Enclosure Material
ABS
Color
Gray
Features
Weather resistance, UV Protection, Punchouts, DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3952
Zoro #
G514643837
UPC #
-
Country of Origin
Spain

Dimensions

Nominal Width
13 in
Nominal Depth
6 in
Length
21.6 in

Details

Item
Electrical Panel Enclosure
Enclosure Material
ABS
Color
Gray
Features
Weather resistance, UV Protection, Punchouts, DIN Rail
Includes
DIN Rail, Screw Caps
For Use With
Outdoor/Indoor Installations

Description

IP65 Surface mounted blind enclosure with preinstalled DIN rail and transparent window. Dimensions 21.6 in H, 13 in W, 6 in D. 16 modules and punchouts on each side. Body in ABS and window in Polycarbonate.


  • • IP65 Weather Resistance
  • • Windowed DIN Rail
  • • Punchouts for easy access
  • • Halogen Free
  • • High Impact Resistance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.