Shop FAMATEL USA
See all product information
Create Account
Fiberglass Enclosure, 19.7 in H, 15.7 in W, 7.9 in D, IP66
- Mfr # 49145
- Zoro # G922732567
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
15.7 in
Color
Gray
Mounting
Surface
Enclosure Material
Fiberglass
IP Rating
IP66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49145
- Zoro #
- G922732567
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Nominal Width
- 15.7 in
- Nominal Height
- 19.7 in
- Nominal Depth
- 7.9 in
Details
- Item
- Hinged Enclosure
- Color
- Gray
- Mounting
- Surface
- Enclosure Material
- Fiberglass
- IP Rating
- IP66
- Standards
- IEC, CE
- Includes
- Lock and Key
- Features
- UV Resistant, Halogen free
Description
The Stone Series IP66 Fiberglass Enclosure is ideal for outdoor and indoor installations. Designed for industrial and residential applications. It protects your installations against external elements such as spraydowns, dust, mud, and more. Door is reversible and can mount on left or right side. Comparable to nonmetallic and stainless steel enclosures. This enclosure has been built according to CE standards. Includes door lock and key. Dimensions 19.7 in H, 15.7 in W, 7.9 in D
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.