
Galvanized Steel Backplate for Stone Series Fiberglass Enclosure 49123
Mfr # PL-49123
Zoro # G022732559
product price:Â $17.99
/eaKey Features
Nominal Width
7.5 in
Nominal Depth
0.07 in
For Use With
Circuit Breakers, Relays, Terminals
Nominal Length
10.5 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL-49123
Zoro #
G022732559
UPC #
-
Country of Origin
Spain
Dimensions
Nominal Width
7.5 in
Nominal Depth
0.07 in
Nominal Length
10.5 in
Details
Item
Backplate for Enclosure
For Use With
Circuit Breakers, Relays, Terminals
Material
Galvanized Steel
Color
Silver
Description
The Stone Series Galvanized Steel Backplate is meant to complement fiberglass enclosure 49123. Use this to mount PLCs, relays, DIN rail, circuit breakers, and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.