
Galvanized Steel Backplate for Stone Series Fiberglass Enclosure 49134
Mfr # PL-49134
Zoro # G122732565
product price:Â $26.49
/eaKey Features
Material
Galvanized Steel
Nominal Length
14.4 in
Nominal Width
10 in
Nominal Depth
0.07 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PL-49134
Zoro #
G122732565
UPC #
-
Country of Origin
Spain
Dimensions
Nominal Length
14.4 in
Nominal Width
10 in
Nominal Depth
0.07 in
Details
Item
Backplate for Enclosure
Material
Galvanized Steel
Color
Silver
For Use With
Circuit Breakers, Relays, Terminals
Description
The Stone Series Galvanized Steel Backplate is meant to complement fiberglass enclosure 49134. Use this to mount PLCs, relays, DIN rail, circuit breakers, and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.