Shop FAMATEL USA
See all product information
Create Account
Galvanized Steel Backplate for Stone Series Fiberglass Enclosure 49145
- Mfr # PL-49145
- Zoro # G322732556
product price:Â
$
39.25
/ea
Key Features
Material
Galvanized Steel
Nominal Length
17.9 in
Nominal Width
14 in
Nominal Depth
0.07 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL-49145
- Zoro #
- G322732556
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Nominal Length
- 17.9 in
- Nominal Width
- 14 in
- Nominal Depth
- 0.07 in
Details
- Item
- Backplate for Enclosure
- Material
- Galvanized Steel
- Color
- Silver
- For Use With
- Circuit Breakers, Relays, Terminals
Description
The Stone Series Galvanized Steel Backplate is meant to complement fiberglass enclosure 49145. Use this to mount PLCs, relays, DIN rail, circuit breakers, and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.