Power Strip, Surge Protection, 6 ft., Black/Aluminum

  • Mfr # FRAAKS06

  • Zoro # G622732560


product price:  $26.45
/ea

Key Features

Cord Length
6 ft
Color
Black / Silver
Standards
ETL
Amps
15 A
Width
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRAAKS06
Zoro #
G622732560
UPC #
8.43741E+11
Country of Origin
China

Dimensions

Cord Length
6 ft
Width
2.1 in
Depth
1.6 in

Details

Color
Black / Silver
Standards
ETL
Amps
15 A
Watts
1875 W
Material
Aluminum Alloy, Polypropylene, PVC, Copper
Rated Joules
250 J
Voltage
125 V AC
Includes
250J Surge Protection, Keyhole, On/Off Switch
Hz
60 Hz
For Use With
NEMA 5-15P
Features
6 Outlets, 250J Surge Protection, Keyhole

Description

6-Outlet Power Strip Surge Protector offers technology and design to keep your electronics safe from power spikes. Equipped with 250 Joules of surge protection and 15A /1875 W. Power switch with indicator is also included so you can turn on/off several electronics at once. It includes a 6 ft extension cord and a keyhole slot at the top to mount the surge protector on a wall, under a desk, or workstation. Great for use in your workshop, office, or while traveling. 1200 Joules of surge protection, ETL Listed. Max Power Rating: 1875W (125V-15A)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.