Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Duct, Configurable, White, 6.5 ft

  • Mfr # 71504

  • Zoro # G414643838


product price: $31.88
/ea
Sold in multiples of 6 for $191.28

Key Features

For Use With
Structured Wiring
Color
White
Material
PVC
Length
66 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71504
Zoro #
G414643838
UPC #
843741100802
Country of Origin
Spain

Dimensions

Length
66 in
Width
4 in
Height
2 in

Details

Item
Wire Duct
For Use With
Structured Wiring
Color
White
Material
PVC
Features
Screw holes for mounting, Paintable

Description

A plug and play solution for quick and easy installation of outlets, switches, and other control fixtures in residential or commercial environments. The paintable wire duct can be combined using our universal joint to run wire around corners and other angled pathways. One junction accessory not included handles extension, L-joint, and T-joint for all angles. Switchplate accessory not included uses standard sizing. Dimensions: 2 in x 4 in x 6.5 ft


  • • Paintable
  • • Screw holes for mounting
  • • Convenient add-on accessories

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.