Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Duct Junction Accessory, White

  • Mfr # 71504-A

  • Zoro # G314643839


product price: $14.99
/ea

Key Features

Color
White
For Use With
Canal Max Wire Duct
Material
PVC
Length
6.75 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71504-A
Zoro #
G314643839
UPC #
843741100819
Country of Origin
Spain

Dimensions

Length
6.75 in
Width
4 in
Height
2 in

Details

Item
Junction Accessory
Color
White
For Use With
Canal Max Wire Duct
Material
PVC
Features
Universal for each joint

Description

Junction accessory to combine Canal Max Wall Duct sections. Can be used as an extension or to form L and T joints.


  • • For Canal Max Wire Duct
  • • Used to combine wire ducts
  • • Can extend or form T and L joints

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.