Zoro Homepage

Wire Duct Wall Plate Accessory, White

  • Mfr # 71504-M

  • Zoro # G614643836


product price: $15.89
/ea

Key Features

Color
White
For Use With
Canal Max Wire Duct
Material
PVC
Length
6.125 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71504-M
Zoro #
G614643836
UPC #
843741100826
Country of Origin
Spain

Dimensions

Length
6.125 in
Width
3.5 in
Height
0.625 in

Details

Item
Switchplate Accessory
Color
White
For Use With
Canal Max Wire Duct
Material
PVC
Features
Fits standard switchplates

Description

Switchplate accessory to add outlets and switches to Canal Max Wire Duct.


  • • For Canal Max Wire Duct
  • • Fits standard switchplates
  • • Works with outlets and switches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.