Shop FAMILY DRESSFORM

CS-C Family Adjustable Child-size Maroon Nylon Mannequin Dress Form

  • Mfr # CS-C
  • Zoro # G604068496

product price: 
$
243.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CS-C
Zoro #
G604068496
UPC #
897046000619
Country of Origin
China

Description

  • Adjustable dress form.
  • Pinnable surface.
  • Sturdy metal tripod base.
  • Perfect for casual dress makers.
    Measurements:
  • Chest: 28.5"- 34".
  • Waist: 25.5" - 31".
  • Hip: 29" - 35".
  • Neck: 11"- 15".
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.