Rolling Hand Basket, Blue, 40-3/4 in L
- Mfr # 114916AZ16-T1
- Zoro # G222937402
product price:Â
$
50.19
/ea
Sold in multiples of 20 for
$1,003.80
Key Features
Wire Rope Length
38 in
Overall Height
40 3/4 in
Color
Blue
Load Capacity
150 lb
Caster Configuration
(2) Rigid, (2) Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114916AZ16-T1
- Zoro #
- G222937402
- UPC #
- -
- Country of Origin
- Spain
- Item
- Rolling Hand Basket
- Color
- Blue
- Load Capacity
- 150 lb
- Caster Configuration
- (2) Rigid, (2) Swivel
- Includes Casters
- Casters Included
- Cubic Capacity
- 19,160 cu in
- Basket Material
- Polymer
- Wire Color
- Blue
Dimensions
- Wire Rope Length
- 38 in
- Overall Height
- 40 3/4 in
- Overall Width
- 24 1/2 in
- Overall Length
- 38 in
- Length
- 38 in
Description
Rolling Hand Basket, Basket Material Polymer, Color Blue, Overall Height 40 3/4 in, Overall Length 38 in, Overall Width 24 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.