Inspire-36 36 X 11 in. Electronic Home Steam Press; White

  • Mfr # Inspire-36
  • Zoro # G303708921
product price: 
$
652.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Inspire-36
Zoro #
G303708921
UPC #
897046000275
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • 212°-392°F Temperature range
  • Steam and dry capabilities
  • 1600 Watts of power with steam burst
  • 100 lbs of pressure
  • LED Temperature display
  • Stores vertically for easy storage
  • Audible safety alarm
  • Non-stick non-Stick heating plate
  • Timed safety auto shutoff
  • Press the entire inseam of your pants.
Specifications
  • Color: White
  • Power: 1600 Watts
  • Dimension: 37 " H x 11" W x 23" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews