239150 Universal Lcd Plasma Mount Fits 30 50 Screens
- Mfr # YYGB-239150
- Zoro # G624179424
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYGB-239150
- Zoro #
- G624179424
- UPC #
- -
- Country of Origin
- China
Description
The VESA mount accommodates any flat panel monitor from 30-50 in. Mount permits monitor to tilt up 15 degrees and down 5 degrees easily and without tools to provide optimal viewing. Locks in place with a thuMB screw. Also permits up to 12 in. of vertical adjustment after monitor is mounted. Monitor's wall plate hooks onto mount for easy installation. UL listed. Easy assembly. Specifications Accessory_Type - Monitor Support. Assembly - Assembled. Capacity Lbs - 150. Color Finish - Black. Construction - Steel. Dimension - 33 L x 9 W x 5 D in.. Item Weight - 20 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.