Shop FAMOUS BRAND
Create Account
248631MH Stand Up Lectern, 23 W X 15.75 D X 45.87 H, Mahogany
- Mfr # YYGB-248631MH
- Zoro # G824195996
product price:Â
$
261.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YYGB-248631MH
- Zoro #
- G824195996
- UPC #
- -
- Country of Origin
- China
Description
Sturdy 3/4 in. wood construction with stain-resistant laminate finish. Easy assembly with cam-lock fasteners. Slanted reading surface features pencil groove and paper stop. Height-adjustable storage shelf. Specifications Adjust ability Features - Height-Adjustable Storage Shelf. Adjust ability Features - Storage Shelf Is Height-Adjustable. Casters/Glides/Wheels - Glides. Color/Finish - Mahogany. Depth Inches - 15.75. Description - Stand-Up Lectern. For Use With - Indoor Applications. Height Inches - 45-7/8. Material - 3/4 in. Wood Construction With Laminate Finish. Platform Size( S) - Slanted, Full Width. Special Features/Suggested Use - Pencil Groove & Paper Stop. Dimension - 50 L x 24 W x 4 D in.. Item Weight - 59 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.