Shop FAMOUS BRAND
Create Account
248630MH Mobile Lectern In Mahogany Finish
- Mfr # YYGB-248630MH
- Zoro # G324197186
product price:Â
$
280.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YYGB-248630MH
- Zoro #
- G324197186
- UPC #
- -
- Country of Origin
- China
Description
Highly durable presentation lecterns are made with a thermal fused melamine laminate and finished with a matching PVC edge. Mobile lecterns include an adjustable shelf in the lower compartment for additional storage space. Raised, angled reading surface platform for ease of literature viewing. Mobile lectern includes swivel casters for mobility. Meets ANSI/BIFMA standards. Specifications Casters - 4 Swivel Casters. Color Finish - Mahogany Finish. Construction - Laminate Wood. Depth Inches - 18. Description - Mobile Lectern. Height Inches - 44. Color Finish - Mahogany. Dimension - 22 L x 38 W x 6 D in.. Item Weight - 54 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.