Shop FAMOUS BRAND
Create Account
277441BK Bookcase 5 Openings 36 W X 12 D X 60 H In., Black
- Mfr # YYGB-277441BK
- Zoro # G024189900
product price:Â
$
1,201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YYGB-277441BK
- Zoro #
- G024189900
- UPC #
- -
- Country of Origin
- China
Description
The All Steel Bookcases offer the ultimate in flexibility and value. Heavy gauge steel, double wall bookcase is built for long lasting strength and durability. Shelves adjust easily in 1-1/4 in. increments without removing or adjusting other shelves. Durable powder coat finish. Steel book shelves measure 36W x 12D in. Weight capacity per shelf is 90 lbs. This unit comes with 5 dividers. Easy Assembly. Specifications COLOR FINISH - Black. CONSTRUCTION - Steel. OPENINGS - 5. SHELF CAPACITY - 90 lbs.. Dimension - 63 L x 21 W x 9 D in.. Item Weight - 84 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.