TL3700GB-BLK Task Chair - Black
- Mfr # YYGB-252260BK
- Zoro # G024199428
product price:Â
$
239.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYGB-252260BK
- Zoro #
- G024199428
- UPC #
- -
- Country of Origin
- China
Description
Synchronizes the fully adjustable seat height and angle to ensure ergonomically balanced posture. Roomy 18 in. sq. seat has extra thick 3.5 in. padding that is covered in long lasting, durable acrylic fabric upholstery for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. Poly-shell back and seat base won't rip, chip or dent. Features Arm Type - Armless. Capacity - 250. Seat Construction - Nylon. Assembly - Unassembled. Material - Plastic. Type - Task Chair. Color - Black. Dimension - 25 L x 24 W x 14 D in.. Item Weight - 34 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.