A93342TMF-38L3 Multifunction Premium Mesh High Back Chair
- Mfr # YYGB-248622
- Zoro # G424182136
product price:Â
$
337.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYGB-248622
- Zoro #
- G424182136
- UPC #
- -
- Country of Origin
- China
Description
The seat and back of this office chair is upholstered in high strength web mesh that offers elastic, breathable comfort and full body support. Mesh executive chair has a plastic trim back and seat for long life. Built-in lumbar support provides added back comfort. Height adjustable armrests help reduce arm fatigue. This ergonomic mesh chair includes independent back and seat angle adjustment, tilt lock and tilt tension control. pneumatic seat height adjustment. Stable 5-blade nylon base includes dual wheel swivel casters for easy mobility. Seat measures . Back measures Optional Vinyl Padded Headrest provides head and neck support. Easy Assembly. Features Application- Office. Arm Type- Adjustable T-Armrests. Description- Multifunction Premium Mesh Chair. Seat Construction- Breathable Mesh. Upholstery- Mesh.. Color - Black. Dimension - 31 L x 26 W x 15 D in.. Item Weight - 52 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.