Wood Filler, 1 gal, Pail, Walnut

  • Mfr # 40002142

  • Zoro # G5975051


product price:  $48.49
/ea

Key Features

Product Type
Wood Filler
Container Type
Pail
Container Size
12.4 lb
Color Family
Brown
For Use On Surface Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40002142
Zoro #
G5975051
UPC #
076818021421
Country of Origin
United States

Dimensions

Container Size
12.4 lb
Size
1 gal

Details

Item
Wood Filler
Product Type
Wood Filler
Container Type
Pail
Color
Walnut
Color Family
Brown
For Use On Surface Material
Wood
Application
Repairing Cracks, Chips and Holes On Wood Surfaces
Full Cure Time
30 min
Series
Original Wood Filler
Dry Time Tack Free
1/4 hr
Functional Cure
1/4 hr
Dry Time
1/4 hr
Base Type
Latex
VOC
9.6 g/L
Setting Time
1/4 hr
Characteristics
Low Odor, Non-shrink and Stainable Qualities, Spreads Into Cracks and Holes, Water Base, Water Clean-up
Adheres To
Wood
Flash Point
Not Specified
Traffic Hours
1/4 hr
Begins to Harden
Not Specified
Yield Strength
Not Specified
Dry Time Recoat
1/4 hr
Temp. Range
45 Degrees to 85 Degrees F
For Use With
Not Available
Resistance Properties
Crack Resistant, Nonshrinking
Maximum Setting Time
15 min
Product Form
Putty
Cure Type
Ambient
VOC Content+1
9.6 g/L
Working Time
30 min
Minimum Performance Temperature
45 Degrees F
Finishing Features
Nailing, Paintable, Planeable, Sandable, Sawable, Stainable
Maximum Performance Temperature
85 Degrees F
Environment
Indoor/Outdoor
Patching and Repairing Properties
Solvent Base

Description

Filler, Product Form Putty, Color Walnut, Container Size 12.4 lb, Container Type Pail, Coverage Not Applicable, Cure Type Ambient, Environment Indoor/Outdoor, Finishing Features Nailing, Paintable, Planeable, Sandable, Sawable, Stainable, Full Cure Time 30 min, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 30 min, Application Chip, Crack, Gouge, and Hole Repair, For Use On Surface Material Wood, Patching and Repairing Properties Solvent Base, VOC Content 9.6 g/L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.