Oklahoma Sooners Sign Wood 12 Inch Round State Design

  • Mfr # 7846020179

  • Zoro # G303986251


product price:  $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7846020179
Zoro #
G303986251
UPC #
878460201790
Country of Origin
China

Description

These 12 inch round wood signs are perfect for displaying around the house or office and include a metal bracket attached to the back for hanging. Made in the USA by Fan Creations.

Specifications
  • Size: 12"
  • Team Name: Oklahoma Sooners
  • League Name: NCAA
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.