Zoro Homepage

Clap-Enhancing Gloves Navy - Large-Extra

  • Mfr # 999646

  • Zoro # G515768812


product price: $22.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999646
Zoro #
G515768812
UPC #
685248999646
Country of Origin
China

Description

Features -Fan Hands is a pair of specially-designed gloves that have hard plastic pieces adhered to the palms and fingers.-Fan Hands enhance the sound of the clap and create a higher sound level for applause and encouragement than simply clapping your bare hands.-Fan Hands are 100% and are eco-friendly.-Color - Navy -Size - Large/Extra Large -Dimension - 9.75 x 7 x 0.25 in.-Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.