This item is Discontinued.

Fanaway Ashecroft 48-inch Chrome Ceiling Fan with Light 51108001

This item is Discontinued.

Fanaway

Ashecroft 48-inch Chrome Ceiling Fan with Light (Discontinued)

Mfr # 51108001
Zoro # G105610682
UPC # 811769031835
Country of Origin China
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51108001
Zoro #
G105610682
UPC #
811769031835
Country of Origin
China

Dimensions

Assembled or Overall Height
16.15
Width
48
Height
16.15
Depth
48
Length
48
Inside Diameter
48
Size
48
Outside Diameter
48
Overall Width
48
Overall Length
48

Details

Voltage
110V
Includes
Remote Control; Bulb; Downrod
Material
PC (Polycarbonate); Steel
Finish
Chrome
Color
Chrome
For Use With
Indoor
Features
Summer/Winter mode
Weight
22

Description

The Australian Original FANAWAY Ashcroft in Chrome with Clear Blades is a patented, advanced ceiling fan with unique aesthetics and energy-efficient design. Switched off, the traditionally intrusive fan blades automatically retract and conceal, transforming the unit into a modern pendant. It creates open space in the room environment, accumulates less dust, and is unobtrusive and versatile to visually integrate into all rooms of your home. The fan comes with 3 dimmable warm white LED bulbs, 3-speed remote control, winter/summer mode, and a wall-mount for you to personalize your experience. The star of this Fanaway design is the laser cut steel shade, bringing modern glamor to any room. The warm light reflecting though the shade is sure to add that designer look to any room in your home. Additional downrods lengths sold separately: 12", 18", 24" and 36" - 210546120, 210546180, 210546240, 210546360. US Patent 8317470, US Patent 8807938, US Patent 8790085, US Patent 9255584, US Patent 8851841.
Features:
Set includes: One (1) ceiling fan with remote control
Material: Metal (fan housing) and PC - Polycarbonate (blades)
Finish: Chrome
Ceiling fan dimensions: 16.15 inches high x 48 inches wide x 48 inches deep
Blade dimensions: 17.7 inches length x 4.1 inches width; Blade color: Clear
Winter/Summer mode manual switch
Motor size (inch): D153 x 15
Airflow(CFM): 3208
Number of speed: 3
Power Consumption Average(wattage): 60
Motor Wattage: 60W
Include 3 x 10W E26 Base A19 LED bulbs included; each bulb 2700K 800LM
Socket: E26; Dimmable
RPM H/M/L (motor speed): 223/163/122
Fan Watts when used at high speed: 60W
Voltage: 110V
Ceiling Fandimensions: 16.15 inches high x 48 inches wide x 48 inches deep
This product will ship to you in one (1) box.
Accessories pictured are NOT included.
Assembly required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.