This item is Discontinued.

Fanaway Classic Chrome and Espresso Retractable 4-blade 48-inch 3-light Ceiling Fan 212929010

This item is Discontinued.

Fanaway

Classic Chrome and Espresso Retractable 4-blade 48-inch 3-light Ceiling Fan (Discontinued)

Mfr # 212929010
Zoro # G905626180
UPC # 811769031354
Country of Origin China
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
212929010
Zoro #
G905626180
UPC #
811769031354
Country of Origin
China

Dimensions

Assembled or Overall Height
15.7
Width
48
Depth
48
Length
48
Height
15.7
Overall Length
48
Size
48
Outside Diameter
48
Inside Diameter
48
Overall Width
48

Details

Voltage
120Vac, 60Hz
Includes
Remote Control; Bulb; Downrod
Material
ABS+Steel
Finish
Chrome and Espresso
For Use With
Indoor
Color
Chrome and Espresso
Weight
28.2

Description

The Australian Original FANAWAY Classic retractable 4-blade ceiling fan and with dimmable LED light kit. 3-speed remote control, with dimmable function, on/off light button and wall mount is included. Fanaway Classic from FANAWAY is an advanced ceiling fan with unique aesthetics and energy efficient design. Switched off, the traditionally intrusive fan blades automatically retract and conceal, and visually the unit transforms into a slim, modern light pendant. Turning the fan on creates a centrifugal force which deploys the blades to circulate air within a room. It creates open space in the room environment, accumulates less dust, and is unobtrusive and versatile to visually integrate into most building interiors. The Fanaway Classic takes it influence from Hamptons and Industrial styling, The star of this Fanaway design is the light kit that features 3 vintage LED bulbs, which enhance every ounce of its industrial yet modern charm. Fanaway US patents and Design Registrations current. US Patent 8317470, US Patent 8807938, US Patent 8790085, US Patent 9255584, US Patent 8851841.
Features:
Energy-efficient AC retractable blade ceiling fan in espresso
Blade Color – Espresso
Switched off, the traditionally intrusive fan blades automatically retract and conceal above the light kit
Indoor rated, perfect for kitchens, living rooms, bedrooms, and offices
Dimensions: 48 in. L x 48 in. W x 16 in. H
3-speed Remote control with wall mount included
Light kit includes (3) 40w Dimmable Vintage LED bulbs, E26 base (aka - Edison, Medium or Standard base)
Remote Controlled Dimmable Light
No reverse function aka Winter Mode
Additional downrods lengths sold separately: 12", 18" and 36" - 21054612, 21054618, 21054636
Additional or replacement remotes sold separately: 30313302
Blade dimensions: 17.52 in. L x 4.06 in.W
Downrod length: 5 inches
Airflow(CFM): 4252.49; 2858.96; 1594.14
Ceiling Fandimensions: 15.7 inches high x 48 inches wide x 48 inches deep
This product will ship to you in one (1) box.
Accessories pictured are NOT included.
Assembly required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.