Classic Oil Rubbed Bronze and Dark Koa Retractable 4-blade 48-inch 3-light AC Ceiling Fan

  • Mfr # 212925010

  • Zoro # G715768520


product price:  $742.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212925010
Zoro #
G715768520
UPC #
811769030111
Country of Origin
China

Description

The Australian Original FANAWAY Classic retractable 4-blade ceiling fan and with dimmable LED light kit in oil rubbed bronze.3-speed remote control, with dimmable function, on/off light button and wall mount is included.Fanaway Classic from FANAWAY is an advanced ceiling fan with unique aesthetics and energy efficient design.Switched off, the traditionally intrusive fan blades automatically retract and conceal, and visually the unit transforms into a slim, modern light pendant.Turning the fan on creates a centrifugal force which deploys the blades to circulate air within a room.It creates open space in the room environment, accumulates less dust, and is unobtrusive and versatile to visually integrate into most building interiors.The Fanaway Classic takes it influence from Hamptons and Industrial styling, The star of this Fanaway design is the light kit that features 3 vintage LED bulbs, which enhance every ounce of its industrial yet modern charm.Fanaway US patents and Design Registrations current.US Patent 8317470, US Patent 8807938, US Patent 8790085, US Patent 9255584, US Patent 8851841.Features: -Energy-efficient AC retractable blade ceiling fan in oil rubbed bronze -Blade Color - Dark Koa, blades material: ABS -Switched off, the traditionally intrusive fan blades automatically retract and conceal above the light kit -Indoor rated, perfect for kitchens, living rooms, bedrooms, and offices -Dimensions: 48 in.L x 48 in.W x 16 in.52 in.L x 4.06 in.W -Downrod length: 5 inches -AirflowCFM: 4252.49; 2858.96; 1594.14 -Ceiling Fandimensions: 15.7 inches high x 48.03 inches wide x 48.03 inches deep This product will ship to you in one 1 box.Accessories pictured are NOT included.Assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.