This item is Discontinued.

Fanaway Sheridan Satin Brass 36-inch Downrod 51104136

This item is Discontinued.

Fanaway

Sheridan Satin Brass 36-inch Downrod (Discontinued)

Mfr # 51104136
Zoro # G505610763
UPC # 811769031880
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51104136
Zoro #
G505610763
UPC #
811769031880
Country of Origin
China

Dimensions

Length
3/4

Details

Finish
Anti-gold
Material
Steel

Description

Fanaway 3/4 inch diameter downrods come in a variety of lengths to customize your ceiling fan based on the height of your room. Setting your Fanaway ceiling fan at the proper height allows for maximum performance. The bottom of the fan should be at least 7-feet from the floor. 8 to 9-feet is the recommended standard for optimal circulation. Fanaway downrods are non-threaded with set screws and cross pin for added security and stability. For angled ceilings please check the instruction manual for the maximum angle allowed with the canopy included with your Fanaway ceiling fan. A general guide to choose the correct downrod for your ceiling height is: 8 to 9-foot ceiling, 6" downrod; 10-foot ceiling, 12" downrod; 11-foot ceiling, 12-foot ceiling, 36" downrod. 14-foot, 48" downrod; 15-foot, 60" downrod. It can only be used with Fanaway ceiling fans – not compatible with other brands.
Features:
Compatible with all Fanaway ceiling fans
3/4 inch diameter steel pipe for strength and durability
Multiple finishes to precisely match our Fanaway ceiling fans
Multiple sizes to customize the height of your Fanaway ceiling fan
Non-Threaded - set screws and cross pin application
Drilled holes for proper electrical grounding
Downrod dimensions: 36 inches high x 0.75 inches wide x 0.75 inches deep
This product will ship to you in one (1) box.
Assembly required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.