This item is Discontinued.

Fancy Feast Fancy Feast 40851 3 oz. Marinated Turkey; Cat Food 161116

This item is Discontinued.

Fancy Feast

Fancy Feast 40851 3 oz. Marinated Turkey; Cat Food (Discontinued)

Mfr # 161116
Zoro # G303795280
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
161116
Zoro #
G303795280
UPC #
-
Country of Origin
United States

Description

Features
  • Type - Cat Food.
  • Marinated Turkey.
  • Capacity - 3 oz.
  • Dimension - 2.6 x 2.6 x 1.45 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.