Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Fanimation 3 Blades, 3 Speeds, 120V/60 Hz, 52 in W FPS7955BMW

3 Blades, 3 Speeds, 120V/60 Hz, 52 in W (Discontinued)

  • Mfr # FPS7955BMW
  • Zoro # G404888126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPS7955BMW
Zoro #
G404888126
UPC #
840506087422
Country of Origin
China

Dimensions

Width
52 in
Height
10.06 in
Length
52 in

Details

Number of Blades
3
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Cap, TR500, Light Kit
Reversible
Non Reversible
Blade Material
Composite
Blade Pitch
12.5°
Air Flow (CFM)
95 cfm
Standards
UL/cUL
Finish
Matte White
Blade Finish
Matte White
Motor Type
AC
High CFM
4958 cfm

Description

embrace is a sleek and understated fan with a completely adaptable form. With four available finishes and two separate blade lengths to choose from, embrace is suited for any modern setting. comes with an opal frosted led light kit and seel cap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.