Oakland Raiders Door Mat 18x30 Welcome Crumb Rubber

  • Mfr # 4298909955

  • Zoro # G103696657


product price:  $63.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4298909955
Zoro #
G103696657
UPC #
842989099558
Country of Origin
China

Description

Features
  • Be sure to welcome and wow your guests by displaying your true team spirit with the rubber door mat by fanmats
  • With true team colors and fibrous surface that looks like velvet, the mat will catch everyone eyes as they enter your home
  • Made with a heavy duty rubber construction the rubber doormat will withstand any weather conditions, but cleans off easily by sweeping or spraying down with water
  • The 3d molded welcome strip and the fiber surface is excellent at removing dirt and mud from shoes making sure no dirt comes into the home
  • Made fibrous surface that looks like velvet
  • Heavy duty crumb rubber construction
  • 3d molded welcome stripe with non-skip backing keeps mat in place
Specifications
  • League: NFL
  • Team: Oakland Raiders
  • Size: 18" x 30"
  • Dimension: 11" D x 21" W x 10" L
  • Weight: 88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.