Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Microbial Deli Chub Bag, Sli, PK500, Weight: 11

  • Mfr # SZANTIMICSML

  • Zoro # G8112362


product price: $73.15
/pk 500, $0.15/ea

Key Features

Color
Clear
Width
13
Length
10
Height
11
Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZANTIMICSML
Zoro #
G8112362
UPC #
842999032446
Country of Origin
Viet Nam

Dimensions

Width
13
Length
10
Height
11

Details

Item
Anti-Microbial Deli Chub Bag, Sli,PK500
Color
Clear
Material
LDPE
Weight
11

Description

Anti-Microbial Deli Chub Bag, Sli,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.