Zoro Homepage

Anti-Microbial Deli Chub Bag, Sli, PK500, Width: 15

  • Mfr # SZANTIMICLRG

  • Zoro # G8111592


product price: $104.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
15
Length
13
Material
LDPE
Weight
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZANTIMICLRG
Zoro #
G8111592
UPC #
842999032439
Country of Origin
Viet Nam

Dimensions

Width
15
Length
13

Details

Item
Anti-Microbial Deli Chub Bag, Sli,PK500
Color
Clear
Material
LDPE
Weight
16

Description

Anti-Microbial Deli Chub Bag, Sli,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.