Zoro Homepage

Deli Bag, FlipTop, .55mil, 10.5ftx8", PK2000

  • Mfr # FTDB108S

  • Zoro # G7836567


product price: $19.79

Key Features

Width
10
Length
8
Material
LDPE
Weight
6.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTDB108S
Zoro #
G7836567
UPC #
689076116893
Country of Origin
Viet Nam

Dimensions

Width
10
Length
8

Details

Item
Deli Bag,FlipTop,.55 mil,10.5 ft. x 8",PK2000
Material
LDPE
Weight
6.8

Description

Deli Bag,FlipTop,.55 mil,10.5 ft. x 8 In.,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.